DESCRIPTION

  • Adjustable mounting brackets fit your specific installation requirements
  • Elliptical shape makes the bars easier to grip
  • Installs from the front of the bathing/showering unit
  • Made of anodized aluminum
  • Matches Sterling® matte silver and nickel shower door finishes

Sterling Plumbing Group Thin Straight Grab Bar

S80001024V

Length:

24 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Nickel
Color Finish Category
Nickel Tones
Length
24 in
Material
Anodized Aluminum
Width
2-7/8 in

Starting at
$84.22
EACH
  • QUANTITY