DESCRIPTION

  • Complete 3-piece wall set with grab bars
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams

Sterling Plumbing Group Accord® Tile Wall Set Accord

S71144123

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
55 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Number Of Pieces
3 Piece
Width
30 in

Starting at
Call for Pricing
  • QUANTITY