DESCRIPTION

  • Available in a variety of colors
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
  • Structurally reinforced factory installed grab bars
  • Transfer seat with stainless steel support can be folded down for user transfer or up for added interior room

Sterling Plumbing Group Ensemble™ Transponder Shower with Left Seat And Right Grab Bar

S62055125

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
65-1/4 in
IAPMO Listed
Yes
Length
39-3/8 in
Material
Solid Vikrell®

Starting at
Call for Pricing
  • QUANTITY