DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Geometric backwall design adds visual interest while easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • No caulking required in seams
  • Snap together installation
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

Sterling Plumbing Group Accord® Tub and Shower

S7116410096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
76-1/4 in
Length
60 in
Material
Vikrell
Width
36 in

Starting at
Call for Pricing
  • QUANTITY