DESCRIPTION

  • Basin depth: 5" and 7"
  • Convenient high/low configuration
  • Drain opening: 3-5/8"
  • Installed with small basin on left or right
  • Made from 20 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Under-mount rimless design (no reveal)

Sterling Plumbing Group McAllister® Undercounter High or Low Kitchen Sink

SUCL3322R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-1/8 in x 7 in
CSA Certified
CSA B45.4
Center Bowl Size
7 1/4 in x 15-1/4 in
Collection
McAllister®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
19
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-3/4 in x 17-1/2 in
Right Bowl Size
14 in x 15-1/8 in x 5 in
Sink Size Range
31 in - 35 in

Starting at
$416.34
EACH
  • QUANTITY