DESCRIPTION

  • ADA compliant when installed as per the requirements of the accessibility guidelines
  • Center drain with overflow
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Modern and rectangular shape
  • No faucet holes to accommodate either wall-mount or countertop faucet

Sterling Plumbing Group Stinson® Undermount Lavatory Sink

S442007U96

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-3/16 in x 12-3/16 in x 5 in
CSA Certified
CSA B45.1
Collection
Stinson®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-1/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 14 in
Shape
Rectangular

Starting at
$124.3
EACH
  • QUANTITY