Wall Mount Basin in White
Worthington™ Wall Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generous: 21" x 22" basin
- Single hole faucet drilling
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Limited 5-year warranty
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- Heavy-gauge steel hangers
- Can be installed with concealed arm carriers
- Barrier-free and wall-hung installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Worthington™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/4 in x 13-3/4 in x 6-1/8 in
- Sink Depth:
- 12-3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 21-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 21-1/2 in