• Cart

DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Liner minimizes condensation on the outside of the toilet tank
  • Three-bolt quick-connect installation system
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards

Sterling Riverton™ 1.28 gpf Toilet Tank

S404552U

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Riverton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
14 in
IAPMO Listed
No
Length
18-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Left;Side
WaterSense Labeled
Yes
Width
18-1/8 in

Starting at
Call for Pricing
  • QUANTITY