1.6 gpf Round Toilet in White
Rockton™ 1.6 gpf Round Toilet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual force technology can save the average family of 4 up to 24,000 gallons of water per year with the 0.8 gallon option
- Two-button actuator provides easy-to-use flushing options
- Dual force technology allows the choice of 0.8 gallon flush for liquid or light waste and the 1.6 gallon flush is for bulk or solid waste
- Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
- Round-front bowl requires less space
- Leadership in Energy and Environmental Design (LEED) compliant
- A sanitary guard helps prevent liquid from getting under the tank
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Rockton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 29-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 29-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15 in