DESCRIPTION

  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 4" centers
  • Ideal for any bathroom
  • Limited 5-year warranty

Sterling Sacramento® Bathroom Sink in Biscuit

S44612496

Manufacturer Part #: 446124-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Sacramento®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
18-1/4 in x 11-5/8 in
Pedestal Only - FEI
No
Shape
D-shaped
Sink Bowl Size
18-1/4 in x 11-5/8 in x 4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes

Print