DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Designed to conceal water supplies and drain
  • Taller 34" height when lavatory is mounted
  • Ideal for any bathroom

Sterling Sacramento® Bathroom Sink in Biscuit

S44812096

Manufacturer Part #: 448120-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.1
Collection
Sacramento®
GSA Approved
No
Height
34 in
IAPMO Listed
No
NSF Certified
No
Number Of Bowls
1
Sink Bowl Size
21-1/4 in x 18-1/4 in x 34 in
Sink Installation Type
Pedestal Sink Base
Vessel Only - FEI
No

Print