Sterling

Sacramento® Bathroom Sink in White

Part #S44612  |  Manufacturer Part #446124-0

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for any bathroom
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 4" centers
  • Limited 5-year warranty
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards

Specifications

ADA Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Sacramento®

Depth: 9-1/4 in

Drain Opening: 1-3/4 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Shape: D-shaped

Sink Bowl Size: 21 in x 18 in x 9-1/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: S4461240

Vessel Only - FEI: Yes