Sterling

Sacramento® Pedestal Bathroom Sink in White

Part #S446121  |  Manufacturer Part #446121-0

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for any bathroom
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Single hole faucet drilling
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty

Specifications

ADA Compliant: No

CSA Certified: CSA B45.1

Collection: Sacramento®

Depth: 9-1/4 in

Drain Opening: 1-3/4 in

Number Of Bowls: 1

Number of Holes: 1 Hole

Shape: D-shaped

Sink Bowl Size: 21-1/4 in x 18-1/4 in x 9-1/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: S4461210

Vessel Only - FEI: Yes