Lavatory Basin in Almond with 4 in. Faucet Center Size
Sacramento® Lavatory Basin in Almond with 4 in. Faucet Center Size
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 9"
- With overflow
- Overall: 21 1/4" x 18 1/4" x 34"
- Limited five year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Sacramento®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 18 in x 9 in
- Vessel Only:
- Yes