21-1/4 x 18-1/4 in. Pedestal Sink Base in White
Sacramento® 21-1/4 x 18-1/4 in. Pedestal Sink Base in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 48-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Limited 5-year warranty
- Designed to conceal water supplies and drain
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Ideal for any bathroom
- Taller 34" height when lavatory is mounted
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 446121, 446124, 446128
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Sacramento®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- No
- Length:
- 21-1/4 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Fireclay
- Vessel Only:
- No
- Width:
- 18-1/4 in