21-1/4 x 18-1/4 in. Oval Dual Mount Bathroom Sink in White

You last purchased this on
 
Sterling

Sacramento® 21-1/4 x 18-1/4 in. Oval Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Sacramento® 21-1/4 x 18-1/4 in. Oval Dual Mount Bathroom Sink in White

  • Fast #
  • Part #S4461280
  • Item #185946
  • Manufacturer Part #446128-0
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 8" centers
  • Ideal for any bathroom
  • Shown with optional pedestal
  • Limited 5-year warranty
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
448120 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Sacramento®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
18-1/4 in x 11-5/8 in
Sink Depth:
9 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
S4461280
Vessel Only:
Yes
Width:
18-1/4 in