15 x 15 in. 1 Hole Stainless Steel Drop-in and Undermount Stainless Steel Bar Sink

You last purchased this on
 
Sterling

15 x 15 in. 1 Hole Stainless Steel Drop-in and Undermount Stainless Steel Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

15 x 15 in. 1 Hole Stainless Steel Drop-in and Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #SB1551
  • Item #1103238
  • Manufacturer Part #B155-1
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Drain opening: 2"
  • One-hole faucet punching
  • Basin depth: 5-1/2"
  • Five-year lifetime limited warranty
  • SilentShield technology
  • 20-gauge stainless steel
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Made from 20 gauge stainless steel with a buffed basin finish and durable satin finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
20 ga
Height:
5-1/2 in
Length:
15 in
Material:
Stainless Steel
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Type:
SB1551
Width:
15 in