33 x 22 x 9 in. Double Equal Sink White
Slope® 33 x 22 x 9 in. Double Equal Sink White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material with color molded throughout
- Basin depth: 9"
- Sink can be installed as self-rimming or undercounter installation
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Four hole faucet drilling
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- ASME:
- ASME A112.19.3
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.0, CSA B45.5
- Collection:
- Slope®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 16 in x 14 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vikrell®
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- S104240