16-1/4 in. Shower Door with Clear Glass in Nickel
Solitaire® 16-1/4 in. Shower Door with Clear Glass in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Made to fit Intrigue 39" neo-angle shower unit
- Neo-angle door swings outward
- Anodized aluminum prevents rusting and corrosion
- Door can be installed as either right- or left-hand opening
- Tempered glass ensures maximum safety and durability
- Out-of-plumb adjustability
- Knob handle
- Fits STERLING(R) Intrigue(TM) neo-angle shower, Series 7204, only
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Solitaire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Frame Type:
- Frameless
- Glass Type:
- CleanCoat®, Smooth, Clear
- Height:
- 72-1/4 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 61-15/16 in