• Cart

DESCRIPTION

  • A refined backsplash, large basin and generous deck
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 4" centers
  • Limited 5-year warranty
  • Shown with optional pedestal

Sterling Southampton™ 23-3/8" x 18-1/4" Lavatory Basin with 4 in. Centers White

S4464240

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
23-3/8 in x 18-1/4 in x 9 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Southampton™
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Other
Vessel Only - FEI
Yes

$107.94
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment