• Cart

DESCRIPTION

  • A refined backsplash, large basin and generous deck
  • Conforms to CSA B45 national consensus standards
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Single hole faucet drilling

Sterling Southampton™ 24 x 18 in. Single Hole Lavatory Basin in White

S4464210

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23-3/8 in x 18-1/4 in x 9 in
CSA Certified
CSA B45, CSA B45.1
Collection
Southampton™
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

$107.94
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 4-7 Days