DESCRIPTION

  • Self-rimming style with curved deck design
  • Basin depth of 8-1/2" and double equal basins
  • Drain opening: 3-5/8"
  • Three-hole faucet punching
  • Made from 18 gauge stainless steel with a durable satin finish
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Rolled outer rim for safe handling and increased rim durability
  • Lifetime limited warranty

Sterling Southhaven® 33 x 22 x 8-1/2 in. Double Basin Sink 3 Hole

S118503NA

Manufacturer Part #: 11850-3-NA

Number of Holes:

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Southhaven®
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Number Of Bowls
2
Number of Holes
3 Hole
Right Bowl Size
14 in x 15-1/8 in x 8-1/2 in
Sink Bowl Size
14 in x 15-1/8 in x 8-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

Print