• Cart

DESCRIPTION

  • Basin depth: 9"
  • Contemporary design lines inspired by handcrafted sinks
  • Drain opening: 3-5/8"
  • Made from 18 gauge stainless steel with a satin deck and luster basin finish
  • Rolled outer rim for safe handling and increased rim durability
  • Self-rimming style with curved deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Three-hole faucet punching

Sterling Southhaven® 33 x 22 x 9-1/4 in. Single Bowl Stainless Steel Sink 3 Hole

S459873NA

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
29-1/4 in x 15 in x 9-1/4 in
CSA Certified
CSA B45.4
Collection
Southhaven®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

$341.87
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment