33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel/Luster Stainless Steel

You last purchased this on
 
Sterling

Southhaven® X 33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel/Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Southhaven® X 33 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel/Luster Stainless Steel

  • Fast #
  • Part #S459874NA
  • Item #4531135
  • Manufacturer Part #45987-4-NA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-rimming style with curved deck design
  • Basin depth: 9"
  • Contemporary design lines inspired by handcrafted sinks
  • Rolled outer rim for safe handling and increased rim durability
  • Made from 18 gauge stainless steel with a satin deck and luster basin finish
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Four-hole faucet punching
  • Drain opening: 3-5/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Southhaven® X
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
29-1/4 in x 15 in x 9-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in