65-3/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

You last purchased this on
 
Sterling

Spectacle™ 65-3/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Spectacle™ 65-3/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #S953340
  • Item #7909295
  • Manufacturer Part #95334-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Depth:
17-1/4 in
Basin Length:
45-1/4 in
Basin Width:
22-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
79 gal
Clawfoot Included:
No
Collection:
Spectacle™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-3/16 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
Height:
23-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-3/16 in
Overall Length:
65-3/4 in
Overall Width:
34-1/4 in
Overflow Type:
Linear
Soaking Depth:
17-1/4 in
UL Listed:
No
Weight:
115 lb