56-7/16 x 59 in. Framed Sliding Shower Door in Silver
Standard 56-7/16 x 59 in. Framed Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exterior towel bar included
- Smooth and quiet operation
- Framed style
- Anodized aluminum prevents rusting and corrosion
- Tempered glass ensures maximum safety and durability
- Medium texture
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Coating:
- Anodized
- Collection:
- Standard
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Thickness:
- 1/8 in
- Glass Type:
- Tempered, Smooth
- Handle Type:
- Towel Bar
- Height:
- 56-7/16 in
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 59 in