1.28 gpf Elongated Toilet in White
Stinson® 1.28 gpf Elongated Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
- Includes toilet, toilet seat and wax ring
- Limited 5-year warranty
- Three-bolt quick-connect installation system
- One flush cleansing performance guaranteed
- Elongated bowl has an extended rim length for comfortable use by adults
- Proforce technology delivers powerful and consistent flushing power
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Stinson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 29 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes