DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Attractive and contemporary tank style
  • Limited 5-year warranty

Sterling Stinson® 1.28 gpf Toilet Tank in White

S4020910

Manufacturer Part #: 402091-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Collection
Stinson®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
17-7/16 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Type
S4020910
WaterSense Labeled
No
Width
13-3/8 in

Print