1.6 gpf Toilet Tank in White with Right-Hand Trip Lever
Stinson® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attractive and contemporary tank style
- Uses only 1.6 gallons of water per flush
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Ideal for any bathroom
- Tank only, shown as entire unit
- Limited 5-year warranty
- One flush performance limited guarantee
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Sterling Plumbing Group S4033700 Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Stinson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 13-9/50 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- No
- Width:
- 17-7/16 in