• Cart

DESCRIPTION

  • Material: Vitreous china
  • Polished chrome trip lever
  • Pro Force® flushing technology

Sterling Stinson® 1.6 gpf Toilet Tank

S402071

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Stinson®
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
13-9/50 in
IAPMO Listed
No
Length
8-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Left
WaterSense Labeled
No
Width
17-7/16 in

Starting at
$95.38
EACH
  • QUANTITY