1.28 gpf Elongated ADA Toilet Bowl in Biscuit

You last purchased this on
 
Sterling

Stinson® 1.28 gpf Elongated ADA Toilet Bowl in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Stinson® 1.28 gpf Elongated ADA Toilet Bowl in Biscuit

  • Fast #
  • Part #S40307096
  • Item #3974625
  • Manufacturer Part #403070-96
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
402091 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Stinson®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes