DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Optimized siphonic flush action maximizes bulk waste removal
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • Limited 5-year warranty

Sterling Stinson® Elongated Toilet Bowl in White

S4033700

Manufacturer Part #: 403370-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CSA Certified
CSA B45.1
Collection
Stinson®
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
22-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Type
S4033700
WaterSense Labeled
No
Width
8-3/4 in

Print