20-3/16 x 14-3/8 in. Rectangular Drop-in Bathroom Sink in White
Stinson® 20-3/16 x 14-3/8 in. Rectangular Drop-in Bathroom Sink in White
Frequently Purchased Together
Product Details
- Center drain with overflow
- Modern and rectangular shape
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Limited 5-year warranty
- ADA compliant when installed as per the requirements of the accessibility guidelines
- No faucet holes to accommodate either wall-mount or countertop faucet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Stinson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-11/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-3/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/16 in x 12-3/16 in
- Sink Depth:
- 7-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- S4420070
- Width:
- 14-3/8 in