Undermount Lavatory Sink in Biscuit

You last purchased this on
 
Sterling

Stinson® Undermount Lavatory Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Stinson® Undermount Lavatory Sink in Biscuit

  • Fast #
  • Part #S442007U96
  • Item #3536503
  • Manufacturer Part #442007-U-96
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center drain with overflow
  • Modern and rectangular shape
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • ADA compliant when installed as per the requirements of the accessibility guidelines
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Stinson®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-3/16 in x 12-3/16 in x 5 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20 in x 14 in
Vessel Only:
Yes