• Cart

DESCRIPTION

  • Alcove installation
  • Durable high-gloss finish
  • No caulk required
  • Solid Vikrell material
  • Tongue-and-groove design with snap-together installation

Sterling Store+® 34 in. End Wall Set

S72305100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Store+®
Color Finish
White
Color Finish Category
Whites
Height
75-3/4 in
IAPMO Listed
No
Length
34 in
Material
Vikrell®
UL Listed
No
Width
34 in

Starting at
Call for Pricing
  • QUANTITY