60 x 72-5/8 in. Shower Wall in White

You last purchased this on
 
Sterling

Store+™ 60 x 72-5/8 in. Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Store+™ 60 x 72-5/8 in. Shower Wall in White

  • Fast #
  • Part #S723321000
  • Item #7112609
  • Manufacturer Part #72332100-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Vikrell material
  • Durable high-gloss finish
  • Alcove installation
  • Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
  • No caulk required
  • Tongue-and-groove design with snap-together installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Store+™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-5/8 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Shower Installation Type:
Alcove
UL Listed:
No
Wall Installation:
Tongue-and-groove