39-3/8 x 65-1/4 in. Shower Wall in White
Series 6205 39-3/8 x 65-1/4 in. Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Available in a variety of colors
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- Limited 3-year commercial warranty
- Transfer seat with stainless steel support can be folded down for user transfer or up for added interior room
- Structurally reinforced factory installed grab bars
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Series 6205
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 65-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 39-3/8 in
- Material:
- Solid Vikrell®
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove
- Width:
- 39-3/8 in