2 cf Electric Water Softener
2 cf Electric Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 2 cu ft
- Fits Pipe Size:
- 1 in
- Flow Rate:
- 27 gpm
- Height:
- 43 in
- Length:
- 12 in
- NSF Certified:
- No
- Pressure - Maximum:
- 15 psig
- Width:
- 23 in