2 in. Metered Bypass Cast Iron Elbow
2 in. Metered Bypass Cast Iron Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Metered Bypass Elbow
- UL Listed:
- No