19-1/16 x 15-3/8 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
Sterling

Wescott® 19-1/16 x 15-3/8 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Wescott® 19-1/16 x 15-3/8 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #S4420400
  • Item #2150061
  • Manufacturer Part #442040-0
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Center drain with overflow
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Undercounter installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wescott®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-1/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 13 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
S4420400
Width:
15-3/8 in