Undermount Basin in Biscuit
Wescott® Undermount Basin in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center drain with overflow
- No faucet holes to accommodate either wall-mount or countertop faucet
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Limited 5-year warranty
- Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
- Undercounter installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Wescott®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-1/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 13 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/16 in x 15-3/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-3/8 in