19-5/8 x 17-1/4 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
Sterling

Wescott® 19-5/8 x 17-1/4 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #S4420500
  • Item #2150060
  • Manufacturer Part #442050-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Wescott® 19-5/8 x 17-1/4 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center drain with overflow
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Certified to Canadian standards
  • Undercounter installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wescott®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 15 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
S4420500
Width:
17-1/4 in