DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Center drain with overflow
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Undercounter installation
  • Certified to Canadian standards
  • Limited 5-year warranty

Sterling Wescott® Undermount Bathroom Sink in White

S4420500

Manufacturer Part #: 442050-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B45.1
Collection
Wescott®
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
Number Of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Bowl Size
19-5/8 in x 17-1/4 in x 7-7/8 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
S4420500
Vessel Only - FEI
Yes

Print