DESCRIPTION
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Pro Force® flushing technology delivers consistent and reliable flushing power
- Flushes efficiently regardless of incoming water pressure
- One flush cleansing performance
Sterling Windham™ 1.28 gpf Toilet Tank in Biscuit with Left-Hand Trip Lever
S40455596
Manufacturer Part #: 404555-96
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- No
- CSA Certified
- CSA B45.1
- Collection
- Windham™
- Flow Rate Range
- 1.0 - 1.28 gpf
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Trip Lever
- Height
- 14 in
- IAPMO Listed
- Yes
- MA Approved
- No
- Tank Only - FEI
- Yes
- Toilet Type
- Tank, Two Piece
- Trip Lever Location
- Left-Hand
- Trip Lever Placement
- Front
- WaterSense Labeled
- Yes
- Width
- 16-7/8 in
DOCUMENTS