1.28 gpf Toilet Tank in White with Right-Hand Trip Lever
Windham™ 1.28 gpf Toilet Tank in White with Right-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Flushes efficiently regardless of incoming water pressure
- Flow rate: 1.28 gpf
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- Height:
- 14 in
- IAPMO Listed -:
- Yes
- Length:
- 7-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 16-7/8 in