Sterling
Windham™ 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever
Part #S404555 | Manufacturer Part #404555-0
Product Details
- Material: Vitreous china
- Flow rate: 1.28 gpf
- Attractive style complements any décor
Specifications
ADA Compliant: No
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: Sterling Plumbing Group 412902 Elongated Bowl
CSA Certified: CSA B45.1
Collection: Windham™
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Trip Lever
Height: 14 in
IAPMO Listed: Yes
MA Approved: No
Tank Only - FEI: Yes
Toilet Type: Tank, Two Piece
Trip Lever Location: Left-Hand
WaterSense Labeled: Yes
Width: 16-7/8 in