1.6 gpf Elongated Two Piece Toilet in Biscuit

You last purchased this on
 
Sterling

Windham™ 1.6 gpf Elongated Two Piece Toilet in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Windham™ 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #S40221096
  • Item #557635
  • Manufacturer Part #402210-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Uses only 1.6 gallons of water per flush and meets today's strict water conservation standards
  • Toilet seat not included
  • Limited 5-year warranty
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • One flush performance limited guarantee
  • Three-bolt quick-connect installation system
  • Attractive and compact tank styling
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No