Sterling

Windham™ 1.6 gpf Toilet Tank in Biscuit

Part #S40451596  |  Manufacturer Part #404515-96

Color/Finish: Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Attractive and compact tank styling
  • Uses only 1.6 gallons of water per flush
  • One flush performance limited guarantee
  • Limited 5-year warranty
  • Ideal for any bathroom

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Windham™

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Handle Type: Trip Lever

Height: 14 in

IAPMO Listed: No

Length: 16-7/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 16-7/8 in

Frequently Purchased Together

+
+
+
+
+

Price for bundle

$0