• Cart

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Dual use bowl for 1.6 and 1.28 tanks
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Limited 5-year warranty
  • Optimized siphonic flush action maximizes bulk waste removal
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards

Sterling Windham™ Elongated Toilet Bowl

S403315

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
Length
29-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
29-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
10 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
10 in

Starting at
$172.11
EACH
  • QUANTITY