1.6 gpf Round Floor Mount Toilet Bowl in White

This product has been replaced by

Sterling White 1.28 gpf Round Floor Mount Two Piece Toilet Bowl
Sterling Round Toilet Bowl in White
Manufacturer Part #403017-0
You last purchased this on
 
Sterling

Windham™ 1.6 gpf Round Floor Mount Toilet Bowl in White

  • Fast #
  • Part #S4030150
  • Item #3930411
  • Manufacturer Part #403015-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sterling White 1.28 gpf Round Floor Mount Two Piece Toilet Bowl
Sterling Round Toilet Bowl in White
Manufacturer Part #403017-0
Sterling

Windham™ 1.6 gpf Round Floor Mount Toilet Bowl in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Dual use bowl for 1.6 and 1.28 tanks
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Round-front bowl requires less space
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Round
Brand Model Compatibility:
404515 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No